20091532
Hand Tools
KLEIN TOOLS
KLEIN TOOLS
3258
KLEIN TOOLS KLEIN TOOLS
Description
3258 BULL PIN ; 1-3/16IN STANDARD
Pin; 1-3/16" Nominal Diameter; Black Oxide Finish; Forged Alloy Steel Material; 12" Nominal Overall Length; 7/16" Nominal Point Diameter; Straight Pin Type
Part #
3258
BDI #
20091532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/3258/p/20091532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0092644666582
Product Group - BDI
G00268
Noun
Pin
Product Detail
Pin
Product Specification
1-3/16" Nominal Diameter; Black Oxide Finish; Forged Alloy Steel Material; 12" Nominal Overall Length; 7/16" Nominal Point Diameter; Straight Pin Type
Long Description
Pin; 1-3/16" Nominal Diameter; Black Oxide Finish; Forged Alloy Steel Material; 12" Nominal Overall Length; 7/16" Nominal Point Diameter; Straight Pin Type