https://www.bdiexpress.com/medias/INDSTNXXXXXX-66-183-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2OXxpbWFnZS9qcGVnfGFHUXdMMmczWlM4eE1ERTJOalE0TmpreU5UTTBNaTlKVGtSVFZFNVlXRmhZV0ZoZk5qWmZNVGd6WDBGZk16QXdlRE13TUM1cWNHY3w5YzYxMmFmYjYyMzRjNGZmMGNlNDM5MjZmMGQzMTQyZjNkZWNiMWYwMTQxZmQ4MmJjNTFkMDYxM2FmMTNlODMw
22743691
Hand Tools
STANLEY
STANLEY
66-183-A
STANLEY STANLEY
Description
66-183-A CABINET TIP SCREWDRIVER ; 100 3/16" 3"
Slotted Screwdriver; Chrome Finish; Plastic Handle Material; Full Size Handle Type; 1.1" Nominal Height; 6-3/4" Nominal Overall Length; 3/16" Nominal Shank Diameter; 3" Nominal Shank Length; Alloy Steel Shank Material; Round Shank Type; Slotted Tip Type; Stanley
Part #
66-183-A
BDI #
22743691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/66-183-A/p/22743691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0.01
EAN
0076174808377
Product Group - BDI
G00190
Noun
Screwdriver
Weight / LBS
0.15
Product Detail
Slotted Screwdriver
Product Specification
Chrome Finish; Plastic Handle Material; Full Size Handle Type; 1.1" Nominal Height; 6-3/4" Nominal Overall Length; 3/16" Nominal Shank Diameter; 3" Nominal Shank Length; Alloy Steel Shank Material; Round Shank Type; Slotted Tip Type; Stanley
Long Description
Slotted Screwdriver; Chrome Finish; Plastic Handle Material; Full Size Handle Type; 1.1" Nominal Height; 6-3/4" Nominal Overall Length; 3/16" Nominal Shank Diameter; 3" Nominal Shank Length; Alloy Steel Shank Material; Round Shank Type; Slotted Tip Type; Stanley