

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
700-S
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 700-S
Blow Gun; Aluminum Body Material; 1/4" NPT Inlet Size; Safety Tip Type
制造商部件号
700-S
BDI部件号
21470336
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/700-S/p/21470336
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292134736
重量 / Kilogram
0.23
Product Group - BDI
F02234
名称
Gun
关键字串
Blow
重量/磅
0.51
产品明细
Blow Gun
产品规格
Aluminum Body Material; 1/4" NPT Inlet Size; Safety Tip Type
详细描述
Blow Gun; Aluminum Body Material; 1/4" NPT Inlet Size; Safety Tip Type