https://www.bdiexpress.com/medias/INDXXXXXXXXX-21598041-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4Mjd8aW1hZ2UvanBlZ3xhRE15TDJobE1DODVPRFEyTkRJeE1qSTFOVEF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFU1T0RBME1WOHpNREI0TXpBd0xtcHdad3wzZWQxMjk3ZDdmZTJkNDE2NWI0ZDY5YzVhNDVkNTZhMzM0MzQwYTBiMjdkMTE2YzY5M2NiNDQxNGM1YjMzYWE2
21598041
Hand Tools
KIMBALL MIDWEST
KIMBALL MIDWEST
841059
KIMBALL MIDWEST KIMBALL MIDWEST
Description
841059 PIPE WRENCH ; 18" HD
Pipe Wrench; 18"; 3" Jaw Capacity; Enamel; Drop Forget Steel
Part #
841059
BDI #
21598041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/841059/p/21598041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111749
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Pipe
Manufacturer URL
https://www.kimballmidwest.com
Product Detail
Pipe Wrench
Product Specification
Pipe Wrench; 18"; 3" Jaw Capacity; Enamel; Drop Forget Steel
Long Description
Pipe Wrench; 18"; 3" Jaw Capacity; Enamel; Drop Forget Steel