https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-8701300-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMHxpbWFnZS9qcGVnfGFEZGpMMmd3Tmk4eE1EUXlNREE1TWpNd05UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemczTURFek1EQmZNekF3ZURNd01DNXFjR2N8MmMxMDMxNzdmNjFkZTJiYzk0ZDQ5MmUxNDQ0MTJjMmYyZWZjMmYyOTQ2YjdjYjY5ODIxZTMyN2IzYTRjZGU4Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-8701300-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMHxpbWFnZS9qcGVnfGFEZGpMMmd3Tmk4eE1EUXlNREE1TWpNd05UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemczTURFek1EQmZNekF3ZURNd01DNXFjR2N8MmMxMDMxNzdmNjFkZTJiYzk0ZDQ5MmUxNDQ0MTJjMmYyZWZjMmYyOTQ2YjdjYjY5ODIxZTMyN2IzYTRjZGU4Zg
KNIPEX
KNIPEX
8701300 Cobra
KNIPEX KNIPEX
描述
KNIPEX 8701300 Cobra
Tongue and Groove Plier; Polished Finish; Non-Slip Plastic Coating Handle Type; 1-1/2" Jaw Length; 2-3/4" Maximum Jaw Opening; V-Jaw Jaw Shape; Serrated Jaw Type; Chrome-Vanadium Electric Steel Material; 30 Number of Adj.; 12" Nominal Overall Length
制造商部件号
8701300 Cobra
BDI部件号
15036150
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/8701300-Cobra/p/15036150
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Tongue and Groove Plier
产品明细
Tongue and Groove Plier
产品规格
Polished Finish; Non-Slip Plastic Coating Handle Type; 1-1/2" Jaw Length; 2-3/4" Maximum Jaw Opening; V-Jaw Jaw Shape; Serrated Jaw Type; Chrome-Vanadium Electric Steel Material; 30 Number of Adj.; 12" Nominal Overall Length
详细描述
Tongue and Groove Plier; Polished Finish; Non-Slip Plastic Coating Handle Type; 1-1/2" Jaw Length; 2-3/4" Maximum Jaw Opening; V-Jaw Jaw Shape; Serrated Jaw Type; Chrome-Vanadium Electric Steel Material; 30 Number of Adj.; 12" Nominal Overall Length

