625618
Hand Tools
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8731B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8731B BOX END WRENCH ; DOUBLE END CH 13/16X7/8
Wrench; Double Box Type; 12 Points; 13/16X7/8" Size; Steel; Chrome Coating; SAE Measurement Type
Part #
8731B
BDI #
625618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/8731B/p/625618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
EAN
0697950145006
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.74
Product Detail
Wrench
Product Specification
Double Box Type; 12 Points; 13/16X7/8" Size; Steel; Chrome Coating; SAE Measurement Type
Long Description
Wrench; Double Box Type; 12 Points; 13/16X7/8" Size; Steel; Chrome Coating; SAE Measurement Type