Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8735A https://www.bdiexpress.com/medias/INDM-GXXXXXX-625620-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOXxpbWFnZS9qcGVnfGFEVTRMMmc1T1M4eE1EUTBPRFl4TlRrNU56UTNNQzlKVGtSTkxVZFlXRmhZV0ZoZk5qSTFOakl3WHpNd01IZ3pNREF1YW5Cbnw4OTAzYzBjZjQxOWUyNzc0ODgyMjIzNmY3YzQxMTRiYjkxZmYwMjk0MWFkYmMyYjVhNzJjYjQwNWIwNzliNGQ4
625620 Hand Tools 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

8735A

Description

8735A BOX END WRENCH ; DOUBLE END CH 1-1/16X 1-1/8

Wrench; Double Box Type; 12 Points; 1-1/16X1-1/8" Size; Steel; Chrome Coating; SAE Measurement Type

Part #

8735A

BDI #
625620

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.663
EAN
0697950145020
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.26
Product Detail
Wrench
Product Specification
Double Box Type; 12 Points; 1-1/16X1-1/8" Size; Steel; Chrome Coating; SAE Measurement Type
Long Description
Wrench; Double Box Type; 12 Points; 1-1/16X1-1/8" Size; Steel; Chrome Coating; SAE Measurement Type