20092938
Hand Tools
KLEIN TOOLS
KLEIN TOOLS
D210-6C
KLEIN TOOLS KLEIN TOOLS
Description
D210-6C DIAGONAL CUTTING PLIERS ; SEMI-FLUSH 6IN
Diagonal Plier; Bevel Cut Type; 13/16" Nominal Cutting Length; Plastic Dipped Handle Type; 13/16" Jaw Length; 7/16" Jaw Thickness; 11/16" Jaw Width; Alloy Steel Material; 6 1/16" Nominal Overall Length
Part #
D210-6C
BDI #
20092938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/D210-6C/p/20092938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644722066
Product Group - BDI
G00190
Noun
Plier
Weight / LBS
0.35
Product Detail
Diagonal Plier
Product Specification
Bevel Cut Type; 13/16" Nominal Cutting Length; Plastic Dipped Handle Type; 13/16" Jaw Length; 7/16" Jaw Thickness; 11/16" Jaw Width; Alloy Steel Material; 6 1/16" Nominal Overall Length
Long Description
Diagonal Plier; Bevel Cut Type; 13/16" Nominal Cutting Length; Plastic Dipped Handle Type; 13/16" Jaw Length; 7/16" Jaw Thickness; 11/16" Jaw Width; Alloy Steel Material; 6 1/16" Nominal Overall Length