

KLEIN TOOLS
KLEIN TOOLS
D248-9ST
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS D248-9ST
Specialty Plier; Plastic Dipped Handle Type; 0.813" Jaw Length; Diagonal Jaw Shape; 0.46" Jaw Thickness; Steel Material; 9.13" Nominal Overall Length
制造商部件号
D248-9ST
BDI部件号
20092955
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/D248-9ST/p/20092955
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644720727
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Plier
关键字串
Specialty
产品明细
Specialty Plier
产品规格
Plastic Dipped Handle Type; 0.813" Jaw Length; Diagonal Jaw Shape; 0.46" Jaw Thickness; Steel Material; 9.13" Nominal Overall Length
详细描述
Specialty Plier; Plastic Dipped Handle Type; 0.813" Jaw Length; Diagonal Jaw Shape; 0.46" Jaw Thickness; Steel Material; 9.13" Nominal Overall Length