18301185
Hand Tools
PROTO IND. TOOLS
PROTO IND. TOOLS
J7730H
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7730H IMPACT SOCKET ; 3/8" DRIVE DEEP 15/16" 6 POINT
Impact Socket; 3/8" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-23/64" Drive Side; 1-23/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 15/16" Nominal Opening Size; 2-3/4" Overall Nominal Length; 2-3/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application; Proto
Part #
J7730H
BDI #
18301185
Details
22.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J7730H/p/18301185
Your Price
$ 22.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.3
EAN
0662679331184
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7730H
Weight / LBS
0.66
Product Detail
Impact Socket
Product Specification
3/8" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-23/64" Drive Side; 1-23/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 15/16" Nominal Opening Size; 2-3/4" Overall Nominal Length; 2-3/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application
Long Description
Impact Socket; 3/8" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-23/64" Drive Side; 1-23/64" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 15/16" Nominal Opening Size; 2-3/4" Overall Nominal Length; 2-3/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application; Proto