https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098896-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1Mzd8aW1hZ2UvanBlZ3xhRFkxTDJnMllTOHhNREEzTmpZME5qSXhNVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnNE9UWmZNekF3V0RNd01DNXFjR2N8MzRhMmNmNTNkZDEyMzdjMzk2NDQ2ODI3OWRkMDEyY2ViYTVhNmQ1OWI2ZjdkOTI3OTFmZGQ1NGM4MWMwZmMxZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098896-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1Mzd8aW1hZ2UvanBlZ3xhRFkxTDJnMllTOHhNREEzTmpZME5qSXhNVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnNE9UWmZNekF3V0RNd01DNXFjR2N8MzRhMmNmNTNkZDEyMzdjMzk2NDQ2ODI3OWRkMDEyY2ViYTVhNmQ1OWI2ZjdkOTI3OTFmZGQ1NGM4MWMwZmMxZQ
25098896
Hand Tools
MISUMI
MISUMI
DUPLICATE 20052541 DO NOT USE
MISUMI MISUMI
Description
MISUMI DUPLICATE 20052541 DO NOT USE
Toggle Clamp; M8 Screw Size; 47.8MM Arm Height; 114MM Arm Length; Steel and Rubber Pad; Stainless Steel Body Material; Flange Base Attaching Method
Part #
DUPLICATE 20052541 DO NOT USE
BDI #
25098896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/DUPLICATE-20052541-DO-NOT-USE/p/25098896
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8205.70.00.00
Noun
Clamp
Keyword String
Toggle
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Toggle Clamp
Product Specification
M8 Screw Size; 47.8MM Arm Height; 114MM Arm Length; Steel and Rubber Pad; Stainless Steel Body Material; Flange Base Attaching Method
Long Description
Toggle Clamp; M8 Screw Size; 47.8MM Arm Height; 114MM Arm Length; Steel and Rubber Pad; Stainless Steel Body Material; Flange Base Attaching Method

