https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-T118EF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NnxpbWFnZS9qcGVnfGFETmpMMmcxTWk4eE1ETXlPRGN3TVRjek1EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTBYMVF4TVRoRlJsOHpNREI0TXpBd0xtcHdad3wyMjhlNzQyNjUzNWI1YWMyNzZmYTgzMWI2NWZkMGRiZDk4N2NiYTAyMWJjMDhmY2E4OTRjYmQyODZjM2QwZWNh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-T118EF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NnxpbWFnZS9qcGVnfGFETmpMMmcxTWk4eE1ETXlPRGN3TVRjek1EZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTBYMVF4TVRoRlJsOHpNREI0TXpBd0xtcHdad3wyMjhlNzQyNjUzNWI1YWMyNzZmYTgzMWI2NWZkMGRiZDk4N2NiYTAyMWJjMDhmY2E4OTRjYmQyODZjM2QwZWNh
22600636
Hand Tools
BOSCH POWER TOOLS
BOSCH POWER TOOLS
T118EF
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
T118EF BI-METAL JIGSAW BLADE ; 3-1/2" T-SHANK 5/PACK
Saw Blade; Bi-Metal Jigsaw Blade; Bi-Metal Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 11/18 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material
Part #
T118EF
BDI #
22600636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/T118EF/p/22600636
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer Item Number
114-T118EF
Weight / LBS
0.02
Product Detail
Saw Blade
Product Specification
Bi-Metal Jigsaw Blade; Bi-Metal Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 11/18 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width
Long Description
Saw Blade; Bi-Metal Jigsaw Blade; Bi-Metal Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 11/18 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material

