Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLS 00198 https://www.bdiexpress.com/medias/INDXXXXXXXXX-23231874-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2N3xpbWFnZS9qcGVnfGFEUXlMMmhqTmk4NU9EWXhNVGs0TXpneE1EZzJMMGxPUkZoWVdGaFlXRmhZV0Y4eU16SXpNVGczTkY4ek1EQjRNekF3TG1wd1p3fGUzZjMxYzEwYTc3Zjc1NmVlYTllZjk3MGIwYmY5NjIwZjczNmRkNDQ5ZjBkZThmYTBhNzVmZTkzZDA2Mzk1MTQ
23231874 Hand Tools 

GARANT GARANT

TLS 00198

Description

TLS 00198 ; SQ POINT SHOVEL LG WOOD HANDL 59.5X8.5IN

Shovel; Square Point; Long Wood Handle; 8.5" Width; 59.5" Length

Part #

TLS 00198

BDI #
23231874

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THE AMES COMPANIES INC WWW.GARANT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112004
Weight / Kilogram
0.01
Product Group - BDI
G00190
Harmonized Tariff Code
8201.10.00.00
Noun
Shovel
Manufacturer URL
https://www.garant.com
Product Detail
Shovel
Product Specification
Shovel; Square Point; Long Wood Handle; 8.5" Width; 59.5" Length
Long Description
Shovel; Square Point; Long Wood Handle; 8.5" Width; 59.5" Length