18298034
Hand Tools
STANLEY
STANLEY
TRA706T
STANLEY STANLEY
Description
TRA706T CROWN STAPLES ; HEAVY-DUTY NARROW 3/8"
Staple and Nail; 3/8" Nominal Length; Pack Packing Type; 1000/Pack Quantity; 27/64" Nominal Width; Stanley
Part #
TRA706T
BDI #
18298034
Details
7.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/TRA706T/p/18298034
Your Price
$ 7.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112401
Weight / Kilogram
0.137
EAN
0076174054286
Product Group - BDI
F00234
Noun
Staple and Nail
Manufacturer URL
https://www.stanleybostitch.com
Weight / LBS
0.37
Product Detail
Staple and Nail
Product Specification
3/8" Nominal Length; Pack Packing Type; 1000/Pack Quantity; 27/64" Nominal Width; Stanley
Long Description
Staple and Nail; 3/8" Nominal Length; Pack Packing Type; 1000/Pack Quantity; 27/64" Nominal Width; Stanley