18300708
		
			Electric And Air Tools 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									PROTO IND. TOOLS
								PROTO IND. TOOLS
							
						
					J61652
				 
				PROTO IND. TOOLS PROTO IND. TOOLS
Description
						
                            
								J61652 MAGNETIC NUT SETTER ; MAGNETIC 1/4" HEX X 1/2" SOCKET
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 1/2" (opening side)/1/2" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/16" Nominal Opening Size; Impact Tool Operating Type; Proto
                         	Part #
	                    
	                      	J61652
							BDI #
						
	                      	18300708
							
						
Details
                    
                        9.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/J61652/p/18300708
						
		
		
		
				Your Price
				
						
							$ 9.00 / pack
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27111700
					Weight / Kilogram
				0.023
					EAN
				0662679561024
					Product Group - BDI
				G00190
					Noun
				
					Setter
			Keyword String
				
					Nut
			Manufacturer URL
				
					https://www.protoindustrial.com
			Manufacturer Item Number
				
					577-61652
			Product Detail
				
					Nut Setter
			Product Specification
				
					1/4" Nominal Drive Size; Hex Drive Type; 1/2" (opening side)/1/2" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/16" Nominal Opening Size; Impact Tool Operating Type
			Long Description
				
					Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 1/2" (opening side)/1/2" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/16" Nominal Opening Size; Impact Tool Operating Type; Proto
			

 

 
						 
 


 
	
	
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter