Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1972921 https://www.bdiexpress.com/medias/INDLNXABWHLX-1972921-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5NTZ8aW1hZ2UvanBlZ3xhRFV4TDJobU1TODVORFUwTnpZM056WTNOVGd5TG1wd1p3fDFjZmY5MzZhZThlZDQzZjNiYTRjODE3NjcwNGIwNGEwZjBlMWNkNmY2YmQ1ZWI2YzVlODRkNmM1MzQyOGJkNTc
22743906 Tools 

LENOX TOOLS LENOX TOOLS

1972921

Description

1972921 DIAMOND EDGE CUT-OFF WHEEL ; AG 4.5" DIA X 7/8" ARBRO

Cut-Off Wheel; Cut-Off Wheel; 4.5" Diameter; 0.05" Thk; 7/8" Arbor; Angle Grinder Type; 13300 RPM; For Metal Including Steel, Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum And Non-Ferrous Metal

Part #

1972921

BDI #
22743906

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0.01
EAN
0885363171716
Product Group - BDI
G00140
Noun
Wheel
Keyword String
Grinding
Manufacturer URL
https://www.lenoxtools.com
Product Detail
Cut-Off Wheel
Product Specification
Cut-Off Wheel; 4.5" Diameter; 0.05" Thickness; 7/8" Arbor; Angle Grinder Type; 13300 RPM
Long Description
Cut-Off Wheel; Cut-Off Wheel; 4.5" Diameter; 0.05" Thk; 7/8" Arbor; Angle Grinder Type; 13300 RPM; For Metal Including Steel, Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum And Non-Ferrous Metal