https://www.bdiexpress.com/medias/MFRI-RARTLSX-18021040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDJ8aW1hZ2UvanBlZ3xhR1UxTDJneU15OHhNRGd5TnpBMk9UYzROREE1TkM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpFd05EQmZNekF3ZURNd01DNXFjR2N8NjJjNTRlNzljN2NhNzI0OTBkYzBiNTU4Njc0ZWFkZjU5ZTM1ZDA2MjdhMzM5YWE0NWNhOWU3MWQ4NmEzYTU0Mg
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18021040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDJ8aW1hZ2UvanBlZ3xhR1UxTDJneU15OHhNRGd5TnpBMk9UYzROREE1TkM5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TWpFd05EQmZNekF3ZURNd01DNXFjR2N8NjJjNTRlNzljN2NhNzI0OTBkYzBiNTU4Njc0ZWFkZjU5ZTM1ZDA2MjdhMzM5YWE0NWNhOWU3MWQ4NmEzYTU0Mg
18021040
Tools
INGERSOLL RAND
INGERSOLL RAND
99HL60H108
INGERSOLL RAND INGERSOLL RAND
Description
99HL60H108 TOOL HORIZONTAL GRINDER
Grinder; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Straight Configuration/Handle Type; Side Exhaust Location; Horizontal Grinder Type; Steel Guard Material; 3/4" Minimum Hose Size; Air Powered Source; 3 Hp Rated Power; 8" Wheel Diameter; 1" Wheel Thickness; 6000 RPM Maximum Free Speed; 203MM Wheel Diameter
Part #
01196138
BDI #
18021040
Details
10068.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/99HL60H108/p/18021040
Your Price
$ 10,068.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
7.71
Product Group - BDI
G00160
Noun
Grinder
Manufacturer URL
https://www.ingersollrand.com
Product Detail
Grinder
Product Specification
1/2" NPT Air Inlet; 90 PSI Air Pressure; Straight Configuration/Handle Type; Side Exhaust Location; Horizontal Grinder Type; Steel Guard Material; 3/4" Minimum Hose Size; Air Powered Source; 3 Hp Rated Power; 8" Wheel Diameter; 1" Wheel Thickness; 6000 RPM Maximum Free Speed; 203MM Wheel Diameter
Long Description
Grinder; 1/2" NPT Air Inlet; 90 PSI Air Pressure; Straight Configuration/Handle Type; Side Exhaust Location; Horizontal Grinder Type; Steel Guard Material; 3/4" Minimum Hose Size; Air Powered Source; 3 Hp Rated Power; 8" Wheel Diameter; 1" Wheel Thickness; 6000 RPM Maximum Free Speed; 203MM Wheel Diameter

