17956481
Tools
SMC
SMC
VMG11BU-N02-03
SMC SMC
Description
VMG11BU-N02-03
Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 03 Male Thread; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Part #
VMG11BU-N02-03
BDI #
17956481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/VMG11BU-N02-03/p/17956481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
1.563
Product Group - BDI
F02234
Noun
Gun
Keyword String
Air Compressed
Product Detail
Air Gun
Product Specification
VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 03 Male Thread; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Long Description
Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 03 Male Thread; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open