Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0250-11125 https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTh8aW1hZ2UvanBlZ3xhRE0zTDJneE55OHhNRGN4TVRBd016VTVORGM0TWk5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxRk1YMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w4NjQ5ODAwYjg2YzE4YzU3ZjU4MTliNGMxNzYwMDAyZmU5NzM4Mjk4Yzc2Mjc5NjZjNzExMmEwYzkzZjU3NGU5
478739 Inline Shafts 

HUB CITY HUB CITY

0250-11125

Description

0250-11125

Speed Reducer; Inline Type; 4:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4070 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Rugged Cast Iron; 2960In-Lbs Output Torque

Part #

0250-11125

BDI #
478739

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
46.76
EAN
0662798481340
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
4:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
437.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4070
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1550Lbs
Base Included
Yes
Input Rating value plus um
21.8HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
446.4
Output Torque value plus um
2960In-Lbs
Fan Cooling
No
Other Features
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 4:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4070 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Rugged Cast Iron; 2960In-Lbs Output Torque
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Overall Length
14.83 Inch | 376.682 Millimeter
Overall Height
10.47 Inch | 265.938 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Overall Width
9.97 Inch | 253.238 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh