https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MHxpbWFnZS9qcGVnfGFHSmpMMmd6Wmk4eE1EYzJOemsyTnpFeU5UVXpOQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdURjh5WHpNd01IZ3pNREF1YW5CbnwzYzdiNTZhMDc0MDE1MDdhMDA3MzRjMmIxMGY3ZDQ3NjZmN2QwMjllNTNhNDU5NjUzZWFiZWZjZGE4OTc1NDNh
https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MHxpbWFnZS9qcGVnfGFHSmpMMmd6Wmk4eE1EYzJOemsyTnpFeU5UVXpOQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdURjh5WHpNd01IZ3pNREF1YW5CbnwzYzdiNTZhMDc0MDE1MDdhMDA3MzRjMmIxMGY3ZDQ3NjZmN2QwMjllNTNhNDU5NjUzZWFiZWZjZGE4OTc1NDNh
BOSTON GEAR
BOSTON GEAR
872BF-2.3K-M8
BOSTON GEAR BOSTON GEAR
Description
872BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 1680In-Lbs Output Torque
Part #
F00452
BDI #
180346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/872BF-2-3K-M8/p/180346
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
41.776
EAN
0884107024325
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
2.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
700
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
21.2HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
760
Output Torque value plus um
1680In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
872BF-2.3K
Manufacturer Internal Number
F00452
Weight / LBS
92
Long Description
Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 1680In-Lbs Output Torque
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
17.32 Inch | 439.928 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Overall Height
11.81 Inch | 299.974 Millimeter
Input Shaft Length
1.97 Inch | 50.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

