

25114555
Inline Shafts
BDI APPROVED
BDI APPROVED
CP060-MO1-5-111-000 GEARBOX WITTENSTEIN
BDI APPROVED BDI APPROVED
Description
BDI APPROVED CP060-MO1-5-111-000 GEARBOX WITTENSTEIN
Speed Reducer; Inline Type; Planetary Gear; 5:1 Ratio; Solid Shaft Output; Motor Mounting; 370RPM Speed; 15NM Torque; Low Backlash
Part #
CP060-MO1-5-111-000 GEARBOX WITTENSTEIN
BDI #
25114555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CP060-MO1-5-111-000-GEARBOX-WITTENSTEIN/p/25114555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 5:1 Ratio; Solid Shaft Output; Motor Mounting; 370RPM Speed; 15NM Torque; Low Backlash
Long Description
Speed Reducer; Inline Type; Planetary Gear; 5:1 Ratio; Solid Shaft Output; Motor Mounting; 370RPM Speed; 15NM Torque; Low Backlash