298763
Inline Shafts
DODGE
DODGE
HB482 180-CC 8.29 1-1/4IN SHFT
DODGE DODGE
Description
H4C18S00829 HELICAL GEAR REDUCER ; 1-1/4" SHAFT DIA 7.5:1 RATIO
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 2925In-Lbs Output Torque
Part #
HB482 180-CC 8.29 1-1/4IN SHFT
BDI #
298763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB482-180-CC-8-29-1-1-4IN-SHFT/p/298763
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
24.944
EAN
0782476024239
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
218.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
919Lbs
Base Included
Yes
Input Rating value plus um
9.8HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
211
Output Torque value plus um
2925In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB482 180-CC 8.29 1-1/4" SHFT
Manufacturer Internal Number
X
Weight / LBS
63
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 2925In-Lbs Output Torque
Overall Width
8.98 Inch | 228.092 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
14.66 Inch | 372.364 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Height
9.02 Inch | 229.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


