23297537
Inline Shafts
BOSTON GEAR
BOSTON GEAR
UT006-005-0-RM060-37
BOSTON GEAR BOSTON GEAR
Description
UT006-005-0-RM060-37 GEARHEAD ; NON RETURNABLE SIZE 6 RATIO 5:1
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT006 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
UT006-005-0-RM060-37
BDI #
23297537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/UT006-005-0-RM060-37/p/23297537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.996
EAN
0781711209707
Product Group - BDI
M02284
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT006
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
4.40924
Long Description
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT006 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Height
3.54 Inch | 89.92 Millimeter
Bolt Hole Diameter
0.22 Inch | 5.6 Millimeter
Overall Length
5.604 Inch | 142.338 Millimeter
Overall Width
3.54 Inch | 89.92 Millimeter
Output Shaft Length
1.142 Inch | 29 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh