Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

359078 Reducer Accessories 

BROWNING BROWNING

207-407PGP

Description

207-407PGP REDUCER PCK GLAND KIT ; NON-RETURNABLE SHAFT MNT

Packing Gland Kit; For Reducer Part Number 207-407SMTPB; Torque Taper Plus Shaft Mount; Standard Bearing; Standard Seal

Part #

PE9302

BDI #
359078

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31181702
Weight / Kilogram
3.109
EAN
0662460492537
Product Group - BDI
M02284
Part Type
Packing Gland Kit
Reducer Part Number
207-407SMTPB
Inch - Metric
Inch
Other Features
Torque Taper Plus Shaft Mount | Standard Bearing | Standard Seal
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Kit
Keyword String
Packing Gland
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PE9302
Weight / LBS
8.00718
Long Description
Packing Gland Kit; For Reducer Part Number 207-407SMTPB; Torque Taper Plus Shaft Mount; Standard Bearing; Standard Seal