Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

359122 Reducer Accessories 

BROWNING BROWNING

215DSP300

Description

215DSP300 SCREW CONVEYOR SHAFT KIT ; TORQUE TAPER PLUS ACCESS

Torque Taper Plus Shaft Mounting Kit; For Reducer Part Number 215; Steel

Part #

PF9312

BDI #
359122

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162313
Weight / Kilogram
23.435
EAN
0662460492735
Product Group - BDI
M02284
Part Type
Torque Taper Plus Shaft Mounting Kit
Reducer Part Number
215
Inch - Metric
Inch
Other Features
Steel
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Kit
Keyword String
Torque Taper Plus Shaft Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PF9312
Weight / LBS
51.66527
Long Description
Torque Taper Plus Shaft Mounting Kit; For Reducer Part Number 215; Steel