Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

359129 Reducer Accessories 

BROWNING BROWNING

215SCA-P

Description

215SCA-P REDUCER ADAPTER KIT ; SHAFT MOUNT

Adapter Kit; For Reducer Part Number 215SMTP; 9-24 Screw Diameter; Standard Bearing; Standard Seal

Part #

PF9300

BDI #
359129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
19.922
EAN
0662460492704
Product Group - BDI
M02284
Part Type
Adapter Kit
Reducer Part Number
215SMTP
Inch - Metric
Inch
Other Features
9-24 Screw Diameter | Standard Bearing | Standard Seal
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Kit
Keyword String
Adapter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PF9300
Weight / LBS
43.92044
Long Description
Adapter Kit; For Reducer Part Number 215SMTP; 9-24 Screw Diameter; Standard Bearing; Standard Seal