270910
Reducer Accessories
DODGE
DODGE
243308
DODGE DODGE
Description
243308 BACKUP PLATE
Bushing Backup Plate; For Reducer Part Number TXT3 | TDT3; TORQUE ARM
Part #
243308
BDI #
270910
Details
130.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/243308/p/270910
Your Price
$ 130.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.35
EAN
0782475226283
Product Group - BDI
M02284
Part Type
Bushing Backup Plate
Reducer Part Number
TXT3 | TDT3
Inch - Metric
Inch
Other Features
TORQUE ARM
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Plate
Keyword String
Bushing Backup
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.77162
Long Description
Bushing Backup Plate; For Reducer Part Number TXT3 | TDT3; TORQUE ARM