Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

272033 https://www.bdiexpress.com/medias/INDDODSRACSRY-ASSY-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Njl8aW1hZ2UvanBlZ3xhRGcyTDJnM01TOHhNRFF5TWpVd05USXdPVGc0Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMEZUVTFsZlFsVlRTRjh6TURCNE16QXdMbXB3Wnd8NGM1Y2QxZWEyMjBhMDY2ZDYwOGQ0MzAyYjg4YmRiYzQwN2Q0ZTk0OTE1ODhhMzI2ZjBkMGNmNTAwY2FmMDk4Zg
272921 Reducer Accessories 

DODGE DODGE

272033

Description

272033 TAPERED BUSH ASSY ; TORQUE ARM 3-15/16" BORE

Tapered Bushing Assembly; For Reducer Part Number TXT8; TORQUE ARM; 3-15/16" Bore

Part #

272033

BDI #
272921

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
8.93
EAN
0782475145812
Product Group - BDI
M02284
Part Type
Tapered Bushing Assembly
Reducer Part Number
TXT8
Inch - Metric
Inch
Other Features
TORQUE ARM | 3-15/16" Bore
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Assembly
Keyword String
Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
19.72033
Long Description
Tapered Bushing Assembly; For Reducer Part Number TXT8; TORQUE ARM; 3-15/16" Bore