

DODGE
DODGE
272035
DODGE DODGE
Description
272035 TAPERED BUSH ASSY ; TORQUE ARM 4-7/16" BORE
Tapered Bushing Assembly; For Reducer Part Number TXT8; TORQUE ARM; 4-7/16" Bore
Part #
272035
BDI #
272923
Details
1861.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/272035/p/272923
Your Price
$ 1,861.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.36
EAN
0782475145836
Product Group - BDI
M02284
Part Type
Tapered Bushing Assembly
Reducer Part Number
TXT8
Inch - Metric
Inch
Other Features
TORQUE ARM | 4-7/16" Bore
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Assembly
Keyword String
Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
14.04343
Long Description
Tapered Bushing Assembly; For Reducer Part Number TXT8; TORQUE ARM; 4-7/16" Bore