MASTER POWER TRANS
MASTER POWER TRANS
60206307
MASTER POWER TRANS MASTER POWER TRANS
Description
60206307 DRIVEN GEAR ; XL 28
Driven Gear; For Reducer Part Number MASTER XL 28
Part #
60206307
BDI #
286478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/60206307/p/286478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.536
EAN
0887726212531
Product Group - BDI
M02284
Part Type
Driven Gear
Reducer Part Number
MASTER XL 28
Inch - Metric
Inch
Category - BDI
Reducer Accessories
Noun
Gear
Keyword String
Driven
Manufacturer URL
https://master-pt.com
Weight / LBS
6.00098
Long Description
Driven Gear; For Reducer Part Number MASTER XL 28
