

GROVE GEAR
GROVE GEAR
G185025.00
GROVE GEAR GROVE GEAR
Description
G185025.00 REDUCER BASE KIT ; CAST IRON KIT
Horizontal Base Accessory Kit; For Reducer Part Number GR832; Style T or U Cast Iron Horizontal Base Accessory Kit
Part #
G185025.00
BDI #
435526
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/G185025-00/p/435526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.175
EAN
0690310095027
Product Group - BDI
M02284
Part Type
Horizontal Base Accessory Kit
Reducer Part Number
GR832
Inch - Metric
Inch
Other Features
Style T or U Cast Iron Horizontal Base Accessory Kit
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Base Accessory
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9.0169
Long Description
Horizontal Base Accessory Kit; For Reducer Part Number GR832; Style T or U Cast Iron Horizontal Base Accessory Kit