435555
Reducer Accessories
GROVE GEAR
GROVE GEAR
G185138.00
GROVE GEAR GROVE GEAR
Description
G185138.00 REDUCER FLANGE KIT ; NON-RETURNABLE
Output Flange Accessory Kit; For Reducer Part Number GR842; Style F Cast Iron
Part #
G185138.00
BDI #
435555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/G185138-00/p/435555
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.082
EAN
0690310095256
Product Group - BDI
M02284
Part Type
Output Flange Accessory Kit
Reducer Part Number
GR842
Inch - Metric
Inch
Other Features
Style F Cast Iron
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Flange Accessory
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
15.01346
Long Description
Output Flange Accessory Kit; For Reducer Part Number GR842; Style F Cast Iron


