251391
Reducer Accessories
DODGE
DODGE
RHB 88 PLASTIC SAFETY COVER KIT SOLID
DODGE DODGE
Description
095150 SAFTEY CVR KIT SOLID
Solid Plastic Safety Cover Kit; For Reducer Part Number RHB88
Part #
095150
BDI #
251391

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/RHB-88-PLASTIC-SAFETY-COVER-KIT-SOLID/p/251391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.91
EAN
0782475212125
Product Group - BDI
M02284
Part Type
Solid Plastic Safety Cover Kit
Reducer Part Number
RHB88
Inch - Metric
Inch
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Solid Plastic Safety Cover
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.0062
Long Description
Solid Plastic Safety Cover Kit; For Reducer Part Number RHB88