DODGE
DODGE
TA3203SCA ADAPTER AND HDWR KIT
DODGE DODGE
Description
TA3203SCA ADAPTER AND HDWR KIT
Adapter and Hardware Kit; For Reducer Part Number TA3203H; TORQUE ARM II; For Screw Conveyor Drives
Part #
903070
BDI #
295631
Details
1002.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/TA3203SCA-ADAPTER-AND-HDWR-KIT/p/295631
Your Price
$ 1,002.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.11
EAN
0782475542734
Product Group - BDI
M02284
Part Type
Adapter and Hardware Kit
Reducer Part Number
TA3203H
Inch - Metric
Inch
Other Features
TORQUE ARM II | For Screw Conveyor Drives
Category - BDI
Reducer Accessories
Noun
Kit
Keyword String
Adapter and Hardware
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
22.31957
Long Description
Adapter and Hardware Kit; For Reducer Part Number TA3203H; TORQUE ARM II; For Screw Conveyor Drives