

DODGE
DODGE
TA6307TB X 3-7/16 TAPER BUSH KIT
DODGE DODGE
描述
DODGE TA6307TB X 3-7/16 TAPER BUSH KIT
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA6307H; TORQUE ARM II; 3-7/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
制造商部件号
TA6307TB X 3-7/16 TAPER BUSH KIT
BDI部件号
296008
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/TA6307TB-X-3-7-16-TAPER-BUSH-KIT/p/296008
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0782475629046
重量 / Kilogram
7.64
Product Group - BDI
M02284
部件类型
Standard Shaft Tapered Bushing Kit
减速机件号
TA6307H
英寸 - 公制
Inch
其它特点
TORQUE ARM II | 3-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Standard Shaft Tapered Bushing
重量/磅
16.86093
详细描述
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA6307H; TORQUE ARM II; 3-7/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key