Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

000DR3A 5.0 A1 STD https://www.bdiexpress.com/medias/INDMPESPDRED-APG-SPRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTV8aW1hZ2UvanBlZ3xhRFF3TDJobVlTODVNRGMzTURnNU1EYzFNak13TG1wd1p3fGM3N2IyYWNhZDhlM2U1NjY1NzJlZDc5ZGQ1NWJjMDEwY2IzNWUwMzQzMjg4YmI2YTA5YjUxMjkxMTNkZDRkYmU
289322 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

000DR3A 5.0 A1 STD

Description

000DR3A 5.0 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 340 Output RPM; Direct Mounted; Helical

Part #

000DR3A 5.0 A1 STD

BDI #
289322

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
45.359
EAN
0887726184227
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
340
Gearing
Helical
Manufacturer's Series
DR3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1120Lbs
Base Included
Yes
Input Rating value plus um
10HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
1749In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
DR3A 5.0 A1 APG REDUCER
Manufacturer Internal Number
6R86049
Weight / LBS
62
Long Description
Speed Reducer; APG; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 340 Output RPM; Direct Mounted; Helical
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Center Distance
0.98 Inch | 24.892 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Overall Height
8.75 Inch | 222.25 Millimeter
Overall Length
16.94 Inch | 430.276 Millimeter
Base to Center of Input Shaft
4.39 Inch | 111.506 Millimeter
Nominal Center Distance
0.98 Inch | 24.892 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh