Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

000DR7A 14.0 A1 STD https://www.bdiexpress.com/medias/INDMPESPDRED-APG-SPRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTV8aW1hZ2UvanBlZ3xhRFF3TDJobVlTODVNRGMzTURnNU1EYzFNak13TG1wd1p3fGM3N2IyYWNhZDhlM2U1NjY1NzJlZDc5ZGQ1NWJjMDEwY2IzNWUwMzQzMjg4YmI2YTA5YjUxMjkxMTNkZDRkYmU
289367 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

000DR7A 14.0 A1 STD

Description

000DR7A 14.0 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 14:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical

Part #

R86094

BDI #
289367

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
235.414
EAN
0887726184579
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
14:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
125
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
124
Gearing
Helical
Manufacturer's Series
DR7
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3700Lbs
Base Included
Yes
Input Rating value plus um
80.2HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
38681In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | 7.98 Inch Dia Fan Shroud
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
DR7A 14.0 A1 APG REDUCER
Manufacturer Internal Number
6R86094
Weight / LBS
519
Long Description
Speed Reducer; APG; Parallel; 14:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Input Shaft Length
2.4 Inch | 60.96 Millimeter
Base to Center of Input Shaft
10.95 Inch | 278.13 Millimeter
Overall Height
21.65 Inch | 549.91 Millimeter
Center Distance
2.97 Inch | 75.438 Millimeter
Output Shaft Length
5.75 Inch | 146.05 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
34.64 Inch | 879.856 Millimeter
Base to Center of Output Shaft
13.92 Inch | 353.568 Millimeter
Nominal Center Distance
2.97 Inch | 75.438 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh