289374
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
000DR8A 11.4 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
000DR8A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 11.4:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 152 Output RPM; Direct Mounted; Helical
Part #
000DR8A 11.4 A1 STD
BDI #
289374
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/000DR8A-11-4-A1-STD/p/289374
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
362.874
EAN
0887726184647
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
11.4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
153.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
152
Gearing
Helical
Manufacturer's Series
DR8
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5700Lbs
Base Included
Yes
Input Rating value plus um
178HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
70095In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | 7.98 Inch Dia Fan Shroud
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
DR8A 11.4 A1 APG REDUCER
Manufacturer Internal Number
6R86103
Weight / LBS
754
Long Description
Speed Reducer; APG; Parallel; 11.4:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 152 Output RPM; Direct Mounted; Helical
Overall Length
39.21 Inch | 995.934 Millimeter
Overall Height
24.36 Inch | 618.744 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Input Shaft Length
2.4 Inch | 60.96 Millimeter
Base to Center of Input Shaft
11.42 Inch | 290.068 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter
Output Shaft Length
7.25 Inch | 184.15 Millimeter
Center Distance
3.79 Inch | 96.266 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Nominal Center Distance
3.79 Inch | 96.266 Millimeter
Base to Center of Output Shaft
15.21 Inch | 386.334 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


