BISON GEAR & ENG
BISON GEAR & ENG
016-200-8050
BISON GEAR & ENG BISON GEAR & ENG
Description
016-200-8050 AC GEARMOTOR ; 1/15HP 115/230VAC 52.8:1 RATIO 31RPM
Gear Unit; Parallel; 52.8:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 31 Output RPM; Direct Mounted; Helical-Spur
Part #
016-200-8050
BDI #
23035169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/016-200-8050/p/23035169
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
5.33
EAN
0845171002749
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
52.8:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
33.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
31
Gearing
Helical-Spur
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
175Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
135In-Lbs
Fan Cooling
No
Other Features
Double Reduction | B Insulation Class
Motor HP, KW if motor included
0.067HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
11.75
Long Description
Gear Unit; Parallel; 52.8:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 31 Output RPM; Direct Mounted; Helical-Spur
Overall Length
12.3 Inch | 312.42 Millimeter
Output Shaft Diameter
0.63 Inch | 16.002 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Overall Height
5.12 Inch | 130.048 Millimeter
Nominal Center Distance
0.71 Inch | 18.034 Millimeter
Overall Width
5.98 Inch | 151.892 Millimeter
Base to Center of Input Shaft
2.79 Inch | 70.866 Millimeter
Center Distance
0.71 Inch | 18.034 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


