Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

017-246-0102 https://www.bdiexpress.com/medias/INDBNSGRUNIT-017-246-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTV8aW1hZ2UvanBlZ3xhREpsTDJoaFppODVOamMxT1RjNU5UZzNOakUwTG1wd1p3fDYzZDdiMTVmMWIzYzI3NDg1NmVkMzQ5MGNkYTdhZjQwZjE3NDhiNTIxMTU5OWMwNTYxYmZhYjliYjljNTgzN2E
21846869 Parallel Shafts 

BISON GEAR & ENG BISON GEAR & ENG

017-246-0102

Description

017-246-0102

Gear Unit; Parallel; 102.4:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 16 Output RPM; Direct Mounted; Helical-Spur

Part #

017-246-0102

BDI #
21846869

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
8.16
EAN
0845171003289
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
102.4:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
17.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
16
Gearing
Helical-Spur
Manufacturer's Series
246
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
373Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
385In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | B Insulation Class
Motor HP, KW if motor included
0.25HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
18
Long Description
Gear Unit; Parallel; 102.4:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 16 Output RPM; Direct Mounted; Helical-Spur
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
3.56 Inch | 90.424 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Base to Center of Input Shaft
2.8 Inch | 71.12 Millimeter
Center Distance
0.76 Inch | 19.304 Millimeter
Overall Height
7.04 Inch | 178.816 Millimeter
Nominal Center Distance
0.76 Inch | 19.304 Millimeter
Overall Width
5.09 Inch | 129.286 Millimeter
Overall Length
13.08 Inch | 332.232 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh