Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20187585 Parallel Shafts 

LEESON LEESON

096000.00

Description

096000.00 AC GEARMOTOR ; PE350 336:1 5/4RPM 310LBIN 08HP L42Y

Gear Unit; Parallel; 350:1 Ratio; L42Y Frame; Motor Input Type; Shaft Output Type; 5 Output RPM; Direct Mounted; Helical-Spur

Part #

096000.00

BDI #
20187585

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
10.89
EAN
0691720000762
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
350:1
Mounting Frame
L42Y
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5
Gearing
Helical-Spur
Manufacturer's Series
PE350
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
565Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
310In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Rugged Housing | Optional Conduit Box
Motor HP, KW if motor included
0.083HP
Motor Frame Size if motor included
L42Y
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
096000.00
Weight / LBS
21
Long Description
Gear Unit; Parallel; 350:1 Ratio; L42Y Frame; Motor Input Type; Shaft Output Type; 5 Output RPM; Direct Mounted; Helical-Spur
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Overall Width
5.16 Inch | 131.064 Millimeter
Overall Length
11.36 Inch | 288.544 Millimeter
Overall Height
5.16 Inch | 131.064 Millimeter
Output Shaft Length
1.625 Inch | 41.275 Millimeter
Center Distance
0.9 Inch | 22.86 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh