287820
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
1-1/2 FB143PDG3A 2 7.59 230 GM
MASTER POWER TRANS MASTER POWER TRANS
Description
1-1/2 FB143PDG3A 2 7.59 230 GM GEARMOTOR ; NON RETURNABLE
Gear Unit; APG; Parallel; 7.59:1 Ratio; FB143P Frame; Motor Input Type; Shaft Output Type; 230 Output RPM; Direct Mounted; Helical
Part #
1-1/2 FB143PDG3A 2 7.59 230 GM
BDI #
287820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/1-1-2-FB143PDG3A-2-7-59-230-GM/p/287820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.823
EAN
0887726170534
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
7.59:1
Mounting Frame
FB143P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
230.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
230
Gearing
Helical
Manufacturer's Series
AP32
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1460Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
394In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
1.5HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB143P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
1-1/2 FB143PDG3A 2 7.59 230 GM
Manufacturer Internal Number
6AP3220230
Weight / LBS
90
Long Description
Gear Unit; APG; Parallel; 7.59:1 Ratio; FB143P Frame; Motor Input Type; Shaft Output Type; 230 Output RPM; Direct Mounted; Helical
Base to Center of Input Shaft
4.39 Inch | 111.506 Millimeter
Overall Width
8.805 Inch | 223.647 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
21.46 Inch | 545.084 Millimeter
Nominal Center Distance
0.98 Inch | 24.892 Millimeter
Overall Height
8.75 Inch | 222.25 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Center Distance
0.98 Inch | 24.892 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh