LEESON
LEESON
107035.00
LEESON LEESON
Description
107035.00 AC GEARMOTOR ; 20:1 RATIO MOTOR I/P SHAFT O/P
Gear Unit; Parallel; 20:1 Ratio; 48Y Frame; Motor Input Type; Shaft Output Type; 91 Output RPM; Direct Mounted; Helical-Spur
Part #
107035.00
BDI #
20187524

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/107035-00/p/20187524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
16.33
EAN
0691720006566
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
48Y
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
91
Gearing
Helical-Spur
Manufacturer's Series
P1100
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
575Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
336In-Lbs
Fan Cooling
No
Other Features
Fractional HP | Rugged Housing | With Conduit Box
Motor HP, KW if motor included
0.5HP
Motor Frame Size if motor included
48Y
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
107035.00
Weight / LBS
32
Long Description
Gear Unit; Parallel; 20:1 Ratio; 48Y Frame; Motor Input Type; Shaft Output Type; 91 Output RPM; Direct Mounted; Helical-Spur
Overall Length
13.42 Inch | 340.868 Millimeter
Base to Center of Input Shaft
3.36 Inch | 85.344 Millimeter
Center Distance
0.36 Inch | 9.144 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Overall Width
8.895 Inch | 225.933 Millimeter
Overall Height
6.6 Inch | 167.64 Millimeter
Nominal Center Distance
0.36 Inch | 9.144 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh