Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140SM3A 3.4 C1 https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
288626 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

140SM3A 3.4 C1

Description

140SM3A 3.4 C1 APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 3.4:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 525 Output RPM; Direct Mounted; Helical

Part #

140SM3A 3.4 C1

BDI #
288626

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.865
EAN
0887726223384
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
3.4:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
514.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
525
Gearing
Helical
Manufacturer's Series
SM3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
957Lbs
Base Included
Yes
Input Rating value plus um
8.2HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
555In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M85063
Weight / LBS
47.59
Long Description
Speed Reducer; APG; Parallel; 3.4:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 525 Output RPM; Direct Mounted; Helical
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Nominal Center Distance
1.87 Inch | 47.498 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter
Base to Center of Output Shaft
2.51 Inch | 63.754 Millimeter
Overall Length
12.92 Inch | 328.168 Millimeter
Overall Height
8.5 Inch | 215.9 Millimeter
Center Distance
1.87 Inch | 47.498 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh