https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
182TM0004A 38.4 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
182TM0004A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 38.5:1 Ratio; 182 Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Part #
182TM0004A 38.4 A1 STD
BDI #
288720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/182TM0004A-38-4-A1-STD/p/288720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
54.885
EAN
0887726244174
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
38.5:1
Mounting Frame
182
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
45.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Helical
Manufacturer's Series
TM4
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2390Lbs
Base Included
Yes
Input Rating value plus um
3.5HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
4555In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
182TM4A 38.5 A1 APG REDUCER
Manufacturer Internal Number
6M85159
Weight / LBS
130
Long Description
Speed Reducer; APG; Parallel; 38.5:1 Ratio; 182 Frame; C-Face Quill Input Type; Shaft Output Type; 45 Output RPM; Direct Mounted; Helical
Base to Center of Output Shaft
6.17 Inch | 156.718 Millimeter
Nominal Center Distance
1.35 Inch | 34.29 Millimeter
Overall Height
10.51 Inch | 266.954 Millimeter
Bolt Hole Diameter
0.56 Inch | 14.224 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Base to Center of Input Shaft
4.82 Inch | 122.428 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
3.26 Inch | 82.804 Millimeter
Center Distance
1.35 Inch | 34.29 Millimeter
Overall Length
17.57 Inch | 446.278 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

