Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

207HMTP15 6B SAE-A 2 https://www.bdiexpress.com/medias/INDBROSPDRED-HMTP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDZ8aW1hZ2UvanBlZ3xhR1psTDJnMlpDODVOamMyTURBMk1ETXhNemt3TG1wd1p3fDZlMjI4ZTRiOWU5MWM5NjYzOTE5ZjNiMTFhN2ZjN2YwN2ZhMzg3N2M1YmFiZDEyZDNmMmExMGYwZjAxNWZhNDc
24006451 Parallel Shafts 

BROWNING BROWNING

207HMTP15 6B SAE-A 2

Description

207HMTP15 6B SAE-A 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL

Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical

Part #

207HMTP15 6B SAE-A 2

BDI #
24006451

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
53.1
EAN
0662460547015
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Available
Input Type
Hydraulic Adapter
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
HMTP
Maximum Overhung load value And um
3620Lbs
Base Included
No
Input Rating value plus um
29.02HP
Output Bushing Part Number
207TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
14736In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PE0009
Weight / LBS
118
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Available Frame; Hydraulic Adapter Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Nominal Center Distance
6.08 Inch | 154.432 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Overall Height
16.47 Inch | 418.338 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Center Distance
6.08 Inch | 154.432 Millimeter
Overall Length
12.37 Inch | 314.198 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh