https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
210DM6A 20.9 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
210DM6A 20.9 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 20.9:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 85 Output RPM; Direct Mounted; Helical
Part #
M85319
BDI #
288873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/210DM6A-20-9-A1-STD/p/288873
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
113.398
EAN
0887726181059
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
20.9:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
83.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
85
Gearing
Helical
Manufacturer's Series
DM6
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3500Lbs
Base Included
Yes
Input Rating value plus um
25HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
18000In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
210DM6A 20.9 A1 APG REDUCER
Manufacturer Internal Number
6M85319
Weight / LBS
250
Long Description
Speed Reducer; APG; Parallel; 20.9:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 85 Output RPM; Direct Mounted; Helical
Nominal Center Distance
2.25 Inch | 57.15 Millimeter
Bolt Hole Diameter
0.88 Inch | 22.352 Millimeter
Overall Length
21.1 Inch | 535.94 Millimeter
Base to Center of Input Shaft
7.6 Inch | 193.04 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Height
15.66 Inch | 397.764 Millimeter
Center Distance
2.25 Inch | 57.15 Millimeter
Output Shaft Length
4.75 Inch | 120.65 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
9.85 Inch | 250.19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

