Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22 1/1 C S https://www.bdiexpress.com/medias/INDHUBSPDRED-22-PL-S-FS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NDN8aW1hZ2UvanBlZ3xhR1EzTDJobE1pOHhNRGN4TVRNMU5qY3dNamMxTUM5SlRrUklWVUpUVUVSU1JVUmZNakpmVUV4ZlUxOUdVMTlFVFY4eFh6TXdNSGd6TURBdWFuQm58M2NmNjY0Y2IzY2M4OTkyMjAwZGVjODM1Y2Q0OTMxN2QwMWUwOGU2Y2Q1YzE5OTYxOGNkOWQzMmUwMTc4YmE5YQ
482206 Parallel Shafts 

HUB CITY HUB CITY

22 1/1 C S

Description

22 1/1 C S PARALLEL SHAFT DRIVE ; NON-RETURNABLE

Speed Reducer; Parallel; 1:1 Ratio; Not Applicable Frame; Shaft Input Type; Front Shaft Output Type; 1750 Output RPM; Direct Mounted; Spur

Part #

22 1/1 C S

BDI #
482206

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111510
Weight / Kilogram
11.34
EAN
0662798005744
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Front Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spur
Manufacturer's Series
22
Mounting Position
Floor
Base Included
No
Input Rating value plus um
26.3HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
919In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-01512
Manufacturer Internal Number
00574
Weight / LBS
24
Long Description
Speed Reducer; Parallel; 1:1 Ratio; Not Applicable Frame; Shaft Input Type; Front Shaft Output Type; 1750 Output RPM; Direct Mounted; Spur
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Base to Center of Output Shaft
3.125 Inch | 79.375 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
3.125 Inch | 79.375 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Length
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh