Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

250TM7A 70.6 A1 STD https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
288982 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

250TM7A 70.6 A1 STD

Description

250TM7A 70.6 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 70.6:1 Ratio; 250TC Frame; C-Face Quill Input Type; Shaft Output Type; 24 Output RPM; Direct Mounted; Helical

Part #

250TM7A 70.6 A1 STD

BDI #
288982

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
258.547
EAN
0887726181974
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
70.6:1
Mounting Frame
250TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
24.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
24
Gearing
Helical
Manufacturer's Series
TM7
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7950Lbs
Base Included
Yes
Input Rating value plus um
15.5HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
36937In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
250TM7A 70.6 A1 APG REDUCER
Manufacturer Internal Number
6M85429
Weight / LBS
570
Long Description
Speed Reducer; APG; Parallel; 70.6:1 Ratio; 250TC Frame; C-Face Quill Input Type; Shaft Output Type; 24 Output RPM; Direct Mounted; Helical
Overall Width
18.25 Inch | 463.55 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
10.95 Inch | 278.13 Millimeter
Center Distance
2.97 Inch | 75.438 Millimeter
Output Shaft Length
5.75 Inch | 146.05 Millimeter
Overall Length
25.57 Inch | 649.478 Millimeter
Base to Center of Output Shaft
13.92 Inch | 353.568 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Overall Height
21.65 Inch | 549.91 Millimeter
Nominal Center Distance
2.97 Inch | 75.438 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh