287193
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
3 184TYTG7A 3 129.7 13.5 APG GM
MASTER POWER TRANS MASTER POWER TRANS
Description
3 184TYTG7A 3 129.7 13.5 APG GM GRMTR ; NON RETURNABLE
Gear Unit; APG; Parallel; 129.7:1 Ratio; 184TY Frame; Motor Input Type; Shaft Output Type; 13.5 Output RPM; Direct Mounted; Helical
Part #
AP0330013
BDI #
287193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/3-184TYTG7A-3-129-7-13-5-APG-GM/p/287193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
222.46
EAN
0887726164434
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
129.7:1
Mounting Frame
184TY
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
13.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
13.5
Gearing
Helical
Manufacturer's Series
AP03
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
8730Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
13160In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
3HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
184TY
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
3 184TYTG7A 3 129.7 13.5 APG GM
Manufacturer Internal Number
6AP0330013
Weight / LBS
490
Long Description
Gear Unit; APG; Parallel; 129.7:1 Ratio; 184TY Frame; Motor Input Type; Shaft Output Type; 13.5 Output RPM; Direct Mounted; Helical
Output Shaft Length
5.75 Inch | 146.05 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Base to Center of Input Shaft
10.95 Inch | 278.13 Millimeter
Base to Center of Output Shaft
13.92 Inch | 353.568 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh